Shop All Exit Devices
Falcon
Lever, Dane, Field Reversible, Silver
Mfr # 510L-D US32D
Zoro # G4068751
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 in
- Door Handing Field Reversible
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 510L-D US32D
- Zoro # G4068751
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 in |
Overall Width | 1 3/4 in |
Overall Length | 9 3/4 in |
Length - Maximum | 6 5/8 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Field Reversible, 25 Series, Fire Rated No, Color Silver, Stainless Steel Finish, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Commercial, Educational, Government, Medical, Public Buildings, Retail, Overall Length 9 3/4 in, Overall Width 1 3/4 in, Grade 1, Standards AS 1428:1-2009, AS1905 Part1, ADA Compliant Yes, Style Dane, Features Furniture accepts 7.6mm Spindle, Reversible or Handed Depending on Lever Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type TB (1C7TB1626)
- PRIME-LINE Sliding Glass Door Handle Set, 3-15/16 in. Hole Center, Diecast, Tan (C 1343)
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N121)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12 ft. - Blue Dot (03_102)
- FALCON Exit Device, Alumn, 36in.Door W., Series 19 (F19-R-EO SP28 3FT)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN DC13)
- FALCON F-25-C-L-NL-Q 3 32D Exit Device (F-25-C-L-NL-Q 3 32D RHR)
- FALCON Vertical Rod Exit Device, 41in Door Width (1990EO 44IN P28)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 32D)
- ADAMS RITE Elec Surface Pushbar Device, Monitored, 36", US28 (8099-M2-3136)
- Falcon Exit Devices