Shop All Exit Devices
Falcon
Lever, Dane, Field Reversible, Silver
Mfr # 510L-BE-D US26D
Zoro # G4068727
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 in
- Door Handing Field Reversible
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 510L-BE-D US26D
- Zoro # G4068727
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 in |
Overall Width | 2 3/4 in |
Overall Length | 9 3/4 in |
Details
Series | 25 |
For Door Thickness | 1 3/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Lever |
Application | Exterior Trim for Exit Device, Passage |
Style | Dane |
Grade | 1 |
Color | Silver |
ADA Compliant | Yes |
Outside Trim Type | Lever |
Performance | Heavy Duty |
Features | 3 in Projection |
Standards | ANSI/BHMA A156.3 |
Visual Indicator Message | No Message |
Description
Lever, Lever, Heavy Duty, Door Handing Field Reversible, 25 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Passage, Overall Length 9 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Dane, Features 3 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Onyx Black Cover Cap for 110/95/155 Degree Hinge Cup (70T3504)
- KIPP Magnet, neodymium, shallow pot, dia. 16 mm, M4 internal thread (K0553.15)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UH-TB EN)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU4705LN x 626)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- FALCON Surface Exit Device, 48", SP28 (19-R-EO SP28 4)
- FALCON Rim Exit Devices (25-R-NL-OP 3 26D)
- FALCON Vertical Rod, 36 in. Door W, Series 19 (F19-V-EO SP28 3FT RHR)
- FALCON Rim Exit Device, Aluminum, 36inW, Series 19 (19-R-EO SP28 3FT)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN DC13)
- DETEX Rim Exit Device (V40 CD 711 99 48)
- Falcon Exit Devices