Falcon

Knob Lockset, Mechanical, Passage, Grd. 1


product price: $351.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Chrome
  • Lockset Grade 1
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Material Brass/Steel/Zinc
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Strike Plate Width 1 1/4 in
Strike Plate Height 4 7/8 in

Description

Knob Lockset, Medium Duty, Commercial, Series X, Style Ha, Finish Satin Chrome, Function Passage, Keyway Type G, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8, 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/8, 2-1/8 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.