Shop All Keyed Entry Door Knobs
Falcon
Knob Lockset, Mechanical, Entrance, Grd. 2
Mfr # W511CP6D H 626 C KWY
Zoro # G4997693
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W511CP6D H 626 C KWY
- Zoro # G4997693
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Entrance,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Nonlocking, Black (4RRL4)
- MONROE PMP Pull Handle, Polished, 5 In. H, Polished, Threaded Studs (PH-0189)
- ZORO SELECT Torsion Spring, 90 Deg, 0.560OD, PK6, Leg Length: 2.0 in (3HPH1)
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JER6)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- FALCON Falcon W581PH626 W Series Storeroom Hana Knob Lock C Keyway 30197 Latch 30148 Strike (W581PH626)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Dark Oxidize (W511PD HAN 613)
- SCHLAGE Com Entry Knob Orb Sc (F51CSVORB626)
- MARKS USA Grade 1 Cylindrical Lock, N-Passage, 195SS-LifeSaver, Round Rose, Satin Stainless Steel, 2-3/4 Inch (195SSN-32D)
- Falcon Door Knob Locksets