Shop All Keyed Entry Door Knobs
Falcon
Knob Lockset, Mechanical, Classroom, Grd. 2
Mfr # W561CP6D HAN 626
Zoro # G4997702
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W561CP6D HAN 626
- Zoro # G4997702
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset, Medium Duty, Commercial, Series W, Style Ha, Finish Satin Chrome, Function Classroom, Keyway Type G, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8, 1-3/4 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/8, 1-3/4 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 343 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.343X50)
- HAGER Satin Chrome Office / Entry 3653WTN26D (092449)
- KEYLESS FACTORY KeylessFactory: 2009-2014 BMW 3 5 7 Series / 3-Button Smart Key Shell / Silver Trim (SKS-BMW-1266)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 90A Shore Brown, -250 Pack (ORBRNVT90A117X250)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Dark Oxidize (W511PD HAN 613)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- EMTEK Satin Brass Entry 5123ROUUS4 (5123ROUUS4)
- KWIKSET Clear Pack Combo Tylo ENTR SGL CYL DBOLT (96900-253)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- Falcon Door Locks and Deadbolts