Shop All Keys
Falcon
Key Blank
Mfr # KB632-2
Zoro # G211776210
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Key Blank, 7-Pin Keyway, 1 Cut Keys, Finish, Non-HandedFalcon conventional cylinders provide a high level of security and durability at an affordable price. A conventional cylinder requires some breakdown of the lock in order to be removed and are the most commonly used cylinders. Because they are manufacturer-specific to the lock and lock type, they usually cannot be exchanged for another brand. However, Falcon conventional cylinders can be ordered in several designs made to fit competitive locks. They are best suited for light commercial applications with a small number of users, such as retail stores, small offices and residential applications that do not require frequent cylinder changes.Conventional cylinders are the most common used cylinders.Because conventional cylinders are manufacturer-specific to the lock and lock type, they cannot be exchanged for another in most cases. However, conventional cylinders can be keyed alike or master keyed so that you can use just one key for multiple locks if needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15, Rod Thread M5 (AF640-058)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 625)
- FALCON Key KB628A (KB628A)
- FALCON Key KB608A (KEYSS-FLKY*4781248)
- FALCON 6-Pin Keyblank, G Keyway, Embossed Logo Only, 50 Pack (KB577G (50PK))
- FALCON 6/7-pin Keyblank, A Keyway, Embossed Logo Only, 50 Pack (KB628A (50PK))
- FALCON 6/7P Keyblank, Best Bow, K Keyway, Plain Both Sides, 50 Pack (KB801-K (50PK))
- BAUER RV KEY, RV342 , Black, Egg Shaped, Precut (KEY-RV-342)
- KABA ILCO Key Blank, Brass, Type FA3, 6 Pin, PK10 (A1054WD-FA3)
- Falcon Keys