Shop All Specialty Wipes
Falcon
HyperClean Plantbased Screen Cleaner Kit, White
Mfr # FALHCN2
Zoro # G607480325
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- Features Anti-static; Non-toxic; Non-alcohol; Ammonia-free; Phosphate-free; Scratch-free
- Cleaner Container Size 2 fl oz
- Suggested Cleaning Application Smudge Remover
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # FALHCN2
- Zoro # G607480325
- UPC # 86216447105
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Cleaner Container Size | 2 fl oz |
Details
Item | HyperClean Plant-based Screen Cleaner Kit |
Cleaner Container Type | Spray Bottle |
Features | Anti-static; Non-toxic; Non-alcohol; Ammonia-free; Phosphate-free; Scratch-free |
Suggested Cleaning Application | Smudge Remover |
Application | Multipurpose |
Color | White/Clear |
Description
Screen cleaning kit includes everything you need to remove stubborn smudges and gunk from all of your screens Plantbased, antistatic cleaning spray is nontoxic and does not contain alcohol, ammonia or phosphate for safe handling and use Plus, its versatile formula can be used to clean glasses and sunglasses for excellent vision Soft, thick microfiber cloth safely wipes down delicate screens without scratching Screen cleaning kit is perfect for tablets, phones, smart watches, navigation systems and more
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT Dust Brush, Plastic, 3" L (591158601)
- BSC PREFERRED TOWEL, KITCHEN, 9X11, 85 SHTS, 30PK (GJO24085)
- ENDUST Dry Microfiber Wipes, Blue, Pack, Microfiber, 2 Wipes, 15 x 15 in, Unscented (END11421)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- FALCON Monitor Wipes, Tub, 7Hx4W In (DSCT)
- FALCON Screen Shammy, Cloth, 7 3/4Hx2 3/4W In (MCSS)
- THE BRUSH MAN Tub O’Towels Cleaning Wipes (90 Wipes/Disp), 6PK (CITRA-TOWELS)
- PAMPERS Sensitive Baby Wipes, White, Unscented, 6.8 x 7, PK56 (87076EA)
- GUARDSMAN No Scent White Ring Remover 1 wipes Wipes (405200)
- FEDPRO Tub O Towels Carpet Wipes, 40PK (FPRTW40CP)
- PIG Light-Duty Solvent Wipers, 6PK (WIP191)
- Falcon Specialty Wipes