Shop All Keyed Entry Door Handles
Falcon
Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Bright Brass
Mfr # W581BD Q 605
Zoro # G809952163
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Bright Brass
- Weight 2.3 lb
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W581BD Q 605
- Zoro # G809952163
- UPC # 197163092109
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Width | 3.75 in |
Length | 7.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Bright Brass |
Weight | 2.3 lb |
Fire Rated | 3 Hours {A} |
Material | Metal |
Cylinder Core Type | SFIC Prep Less Core |
Type | Cylindrical Lock |
Description
Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Center, Black/Silver (2010)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5A)
- DEGUARD Three Output Keypad with WiFi Module & Prox Reader (KPDK-2866)
- HAGER Bright Chrome Hinge RC1842426.BX (33310)
- FALCON Falcon T511BD626 T Series Format Entry / Office Dane Lever Lock Less Core 23981145 Latch 5164 Strike (T511BD626)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (W561BD D 626)
- FALCON Falcon W511PD626 W Series Office Dane Lever Lock C Keyway 30197 Latch 30148 Strike (W511PD626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Bright (W511PD Q 605)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581CP6D D 626)
- BEST Satin Chrome Classroom 7KC37R15DSTK626 (887838146793)
- Falcon Keyed Entry Door Handles