Shop All Keyed Entry Door Handles
Falcon
Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Small Rose, Satin Chrome
Mfr # W581BD SRQ 626
Zoro # G609952189
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Satin Chrome
- Type Cylindrical Lock
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W581BD SRQ 626
- Zoro # G609952189
- UPC # 197163092086
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 7.25 in |
Width | 3.75 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Satin Chrome |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | SFIC Prep Less Core |
Weight | 2.3 lb |
Material | Metal |
Description
Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Small Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Flat Lever Trim without Return, ADA compliant design, For 1-3/4 In. to 2 In. Thick Door, (ADR-4560-501-121)
- ZORO SELECT Grommet, Buna-N, MS 35489-77, PK25 (3MRL9)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0280.25)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (5000)
- FALCON Grade 1 Storeroom Cylindrical Lock, SFIC Prep With Construction Core, Quantum Lever, Standard Rose, (T581HD Q 626 43-005)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511BD Q 626)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.1 (T381P6D Q 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511CP6D D 626 KD)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- FALCON Classroom Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome (MA561L DN 626)
- TRANS ATLANTIC CO. Left Handed Heavy Duty Mortise Lock with Storeroom Function Grade 1in Satin Chrome Finish (DL-DXML80SELH-US26D)
- Falcon Door Lever Locksets