Shop All Privacy Door Handles
Falcon
Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish
Mfr # W301S Q 606
Zoro # G409948597
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Brass
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W301S Q 606
- Zoro # G409948597
- UPC # 197163092741
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Brass |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Metal |
Description
Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83WP-IC/63)
- SCHLAGE COMMERCIAL Tailpiece B520667 (B520667)
- PHIFER Wire 60 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043881)
- COMMAND Single Point Hook (17034BN-ES)
- FALCON Cylindrical Lock, W301S D 613 (W301S D 613)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (B301S D 626)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Satin Brass Fnsh, Non-handed (W301S D 606)
- FALCON Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA311 SN 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 QG 626)
- FALCON Privacy Mortise Lock, Sutro Lever, Gala Rose, Satin Stainless Steel (MA301 SG 630)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (TRX-L-76-630)
- Falcon Privacy Door Handles