Shop All Privacy Door Handles
Falcon
Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Bright Chrome Finish
Mfr # W301S Q 625
Zoro # G709948563
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Bright Chrome
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W301S Q 625
- Zoro # G709948563
- UPC # 197163092734
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Bright Chrome |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Metal |
Description
Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE7537NP35)
- LUCKY LINE Key Tag, Blue, Green, Orange, Red and Yellow, 25 PK (28529)
- SECURITRON Maglock (UHB-BK-12)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1A)
- FALCON Satin Chrome Privacy W301Q626 (W301Q626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 QG 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DG 626)
- FALCON Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA311 SN 626)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Small Rose, Satin Chrm Fnsh, Non-handed (W301S SRQ 626)
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 NSA 626)
- Falcon Door Locks and Deadbolts