Shop All Privacy Door Handles
Falcon
Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Bright Brass Finish
Mfr # W301S Q 605
Zoro # G409948559
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Bright Brass
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W301S Q 605
- Zoro # G409948559
- UPC # 197163092758
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Bright Brass |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Metal |
Description
Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Split Ring, 3 in Ring Size, Silver, 10 PK (7910010)
- STAR ASIA 2-Pc 1-1/2 Mag Hooks (11165)
- FULTERER Fulterer FR5210.ECD 22 ZC 200 lbs ECD Full Extension Slide; 22 in. - Zinc (FR5210.ECD 22 ZC)
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK (76605)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S Q 626)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Bright Chrm Fnsh, Non-handed (W301S D 625)
- FALCON Cylindrical Lock, W301S D 613 (W301S D 613)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Satin Brass Fnsh, Non-handed (W301S D 606)
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L15DS3626)
- Falcon Privacy Door Handles