Shop All Keyless Entry Door Handles
Falcon
Grade 2 Patio Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Satin Chrome Fnsh, Non-handed
Mfr # W201D D 626
Zoro # G809957359
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Chrome
- Door Thickness 1-3/8 in to 2 in
- Fire Rated 3 Hours {A}
- Outside Width 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # W201D D 626
- Zoro # G809957359
- UPC # 197163092789
- Country of Origin Taiwan, Province of China
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3.75 in |
Latch Length | 7.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Chrome |
Door Thickness | 1-3/8 in to 2 in |
Fire Rated | 3 Hours {A} |
Case Material | Metal |
Grade | Grade 2 |
Description
Grade 2 Patio Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-24HSC-1)
- GENIE Genie 5012238 0.5 HP Chain Drive 500 Garage Door Opener (5012238)
- AMEROCK Allison Round Cabinet Knob 1-1/4 in. D 13/16 in. Burnished Brass (BP3443BB)
- PRIMELINE TOOLS Sliding Door Outside Pull, with Key, White Diecast (Single Pack) (C 1120)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Dark Oxidized (W161D D 613)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Small Rose, Satin Chrome Finish (W161D SRD 626)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Bronze (FE575 CAM716ACC)
- KABA E-PLEX Electronic Locks, 3000, 1-3/4 in. W (E3065MSNL-744-41)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36447)
- ORBITA :LCD Display Electronic Key Card Smart BLE Door Lock Hotel Lock - Unlock with mobile APP, Mifare car (OTC-E4031ASBT)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE595 PLY619FLA)
- Falcon Door Locks and Deadbolts