Shop All Keyed Entry Door Handles
Falcon
Grade 2 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Satin Nick
Mfr # W511BD Q 619
Zoro # G609951496
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Satin Nickel Plated Clear Coated
- Length 7.25 in
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W511BD Q 619
- Zoro # G609951496
- UPC # 197163092550
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 7.25 in |
Width | 3.75 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Satin Nickel Plated Clear Coated |
Fire Rated | 3 Hours {A} |
Material | Metal |
Type | Cylindrical Lock |
Weight | 2.3 lb |
Cylinder Core Type | SFIC Prep Less Core |
Description
Grade 2 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Satin Nickel Plated Clear Coated Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Full Face, 8 In, 1/8 In Thick, SBR (GSFFG8)
- NATIONAL HARDWARE 2.50 in. H X 1/2 in. W X 0.07 in. D Steel Flat Corner Brace (N266-502)
- NATIONAL HARDWARE Silver Zinc Handrail Bracket 3.10 in. L 250 lb (N332-825)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Nylon Knockout Bushing, 50PK (1213D)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 6 Pins, Dane Lever, (T881CP6D D 626 24V KD)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D Q 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581BD Q 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581CP6D D 626)
- FALCON Falcon W511PD626 W Series Office Dane Lever Lock C Keyway 30197 Latch 30148 Strike (W511PD626)
- FALCON Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome (MA381L DN 626)
- SCHLAGE Antique Pewter Entrance Lever Lockset, Flair/Addison (F51A FLA 620 ADD)
- Falcon Door Locks and Deadbolts