Shop All Keyed Entry Door Knobs
Falcon
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Dark Oxidize
Mfr # W511PD HAN 613
Zoro # G209948780
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dark Oxidized Satin Bronze Oil Rubbed
- Lockset Grade Grade 2
- Material Metal
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Cylinder Type Key in Lever Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # W511PD HAN 613
- Zoro # G209948780
- UPC # 197163092369
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Width (In.) | 3.75 in |
Length (In.) | 7.25 in |
Details
Lockset Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Lockset Grade | Grade 2 |
Material | Metal |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Cylinder Type | Key in Lever Cylinder |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Description
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Free-swinging Screw On Overlay Thick Door Hinge (70T9550.TL)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Heavy Duty (520NDKB-36)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1/2-in 90 Degree Holder, 1-in Brush, 94-in. (BN9501-94)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- EMTEK Flat Black Entry 5122ROUUS19 (5122ROUUS19)
- MARKS USA Grade 2 Cylindrical Lock, N-Passage, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (175N-26D)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3 CS)
- Falcon Door Knob Locksets