Shop All Keyed Entry Door Knobs
Falcon
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Elite Knob, Standard Rose, Satin Brass
Mfr # W511PD ELI 606
Zoro # G809948838
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Brass
- Lockset Grade Grade 2
- Material Metal
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Cylinder Type Key in Lever Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W511PD ELI 606
- Zoro # G809948838
- UPC # 197163092383
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 7.25 in |
Width (In.) | 3.75 in |
Details
Lockset Finish | Satin Brass |
Lockset Grade | Grade 2 |
Material | Metal |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Cylinder Type | Key in Lever Cylinder |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Description
Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Elite Knob, Standard Rose, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Neck Detail for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENND)
- STERLING SEAL & SUPPLY 229 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A229X125)
- SCHLAGE Cylindrical Lock, ALX80P RHO 626 (ALX80P RHO 626)
- SCHLAGE COMMERCIAL Cam K510680 (K510680)
- FALCON Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W581PD HAN 605)
- FALCON Knob Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D H 626 C KWY)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Dark Oxidize (W511PD HAN 613)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Knob) - SC1-LH (KML01-PB-SC1-LH)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Brass (BG107-SQ SB)
- Falcon Door Knob Locksets