Shop All Keyed Entry Handlesets
Falcon
Grade 2 Entry Cylindrical Lock, SFIC Prep With Construction Core, Dane Lever, Standard Rose, Satin
Mfr # W501HD D 626
Zoro # G309994564
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Chrome
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W501HD D 626
- Zoro # G309994564
- UPC # 197163092635
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Metal |
Weight | 2.3 lb |
Description
Grade 2 Entry Cylindrical Lock, SFIC Prep With Construction Core, Dane Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 5PK 108 Screw Hook (N120-378)
- BEA Round Mount Box, Plastic, Surface Mount (10BOX6RNDSM)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0303/T6P)
- ACOUSTIC CEILING PRODUCTS Genesis Smooth Pro PVC Ceiling Tile, Waterproof & Washable, 2'L X 4'W, White - 10/Case (745-00)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- KWIKSET Shelburne Exterior Single Cylinder Handleset Trim (800SE-11P-RCAL-RCS-LIP)
- MARKS Marks: Ornamental Iron Mortise Locksets Thinline Series, Entry Function, Dbl Cyl, (MRK-2750C/3-LH)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- WESLOCK Parkside Single Cylinder Handleset Somerset Trim Oil Rubbed Bronze (02820-1V1FR2D)
- Falcon Keyed Entry Handlesets