Shop All Keyed Entry Handlesets
Falcon
Grade 2 Entry Cylindrical Lock, Less Cylinder, Quantum Lever, Standard Rose, Satin Chrome Finish
Mfr # W501LD Q 626
Zoro # G409994709
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Chrome
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W501LD Q 626
- Zoro # G409994709
- UPC # 197163092604
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/8 in to 2 in |
Weight | 2.3 lb |
Material | Metal |
Description
Grade 2 Entry Cylindrical Lock, Less Cylinder, Quantum Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 0mm Inserta Cam Adjustable Wing Baseplate for Cliptop Hinges (174H7100I)
- VON DUPRIN EL Surf. Vert. Rod Device, Satin Chrome (QEL9927EO 3 26D)
- ARROW Lever Lockset, Mechanical, Privacy (MLX72-SR-26D)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK100 (U38805.006.0031)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6573.050.ENTR)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Satin Brass (VL507 SB)
- KWIKSET Kwikset: Prescott Handleset Satin Nickel Finish (KWS-818PTHXTNL-15-SMT-CP)
- BALDWIN ESTATE Entry Handlesets Satin Black (85391.190.RENT)
- Falcon Keyed Entry Handlesets