Shop All Keyed Entry Handlesets
Falcon
Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish
Mfr # W501LD D 626
Zoro # G209994640
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Chrome
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W501LD D 626
- Zoro # G209994640
- UPC # 197163092611
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Metal |
Weight | 2.3 lb |
Description
Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 2 1/2 x 5/16 Rosette Applique in Hickory (7150H)
- DESIGN HARDWARE Grade 1 - 33 Standard Duty, Rim, Non-Fire Rated Exit Device, AL Aluminum Painted (DH-2000R-33-AL)
- CORBIN RUSSWIN 6-Pin Keyblank, 59AD Keyway, Coined Logo Only, 50 Pack (59AD-6PIN-10 (50PK))
- DELTANA Full Lip Strike Plate Satin Nickel (FLSP335U15)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85320.102.ENTR)
- WESLOCK Parkside Single Cylinder Handleset Somerset Trim Oil Rubbed Bronze (02820-1V1FR2D)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Flat Black (VL507-LN FBL)
- COPPER CREEK Fashion Handleset, Verona Lever Interior Trim, Satin Stainless (FZ2610XVL-SS)
- KWIKSET ENTRY KNB & SNGL DBLT PK (92420-036)
- Falcon Door Locks and Deadbolts