Shop All Keyed Entry Handlesets
Falcon
Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Bright Brass Finish
Mfr # W501LD D 605
Zoro # G909994629
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Bright Brass
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W501LD D 605
- Zoro # G909994629
- UPC # 197163092628
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Bright Brass |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Metal |
Weight | 2.3 lb |
Description
Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-135, PK10 (3MRN5)
- LCN Dark Bronze Cylinder 14613071DKB (14613071DKBRZ)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 6"x16" (1001-9.630)
- CRAWFORDS Crawford SHR26-25 Rafter Hanger Superhook (6427991)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- KWIKSET Dakota SGL CYL Exterior Handleset SmartK (687DALIP-26DS.DS)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6560.050.ENTR)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- Falcon Door Locks and Deadbolts