Shop All Keyed Entry Handlesets
Falcon
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Satin Chrome
Mfr # W501CP6D Q 626
Zoro # G509994609
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Chrome
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W501CP6D Q 626
- Zoro # G509994609
- UPC # 197163092642
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Metal |
Weight | 2.3 lb |
Description
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Pneumatic Closer, Aluminum, Standard Duty (V920)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7K1626)
- ZORO APPROVED SUPPLIER 2PK 916 OD EXT Spring (C-179)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021M-26D-41)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- DELANEY DESIGNER Castille Handleset - Single Cylinder, Aged Black (660809)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.LENT)
- SCHLAGE Satin Nickel Entry Door Handleset with Georgian Knob (F60GPLY619GEO)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6375.102.R)
- Falcon Door Locks and Deadbolts