Shop All Keyed Entry Handlesets
Falcon
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Dark Oxidized
Mfr # W501CP6D Q 613
Zoro # G309994588
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W501CP6D Q 613
- Zoro # G309994588
- UPC # 197163092659
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Metal |
Weight | 2.3 lb |
Description
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (NTS-4)
- LINHDOR HEAVY DUTY ACCESS PANEL 16X16 (S30001616)
- ZORO SELECT Wall Base Molding, White, 720 In. L (2RRX3)
- GENERAL TOOLS Grommet, 1/2 in. ID, PK24 (1261-4)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT 15)
- COPPER CREEK Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Tuscan Bronze (FZ2610XWLL-TB)
- KWIKSET Dakota SGL CYL Exterior Handleset SmartK (687DALIP-26DS.DS)
- Falcon Keyed Entry Handlesets