Shop All Keyed Entry Handlesets
Falcon
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Brass
Mfr # W501CP6D D 605
Zoro # G009994697
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Bright Brass
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W501CP6D D 605
- Zoro # G009994697
- UPC # 197163092673
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Bright Brass |
Required Door Thickness | 1-3/8 in to 2 in |
Weight | 2.3 lb |
Material | Metal |
Description
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, Greige (969)
- USA INDUSTRIALS Cam and Groove Gasket, 1/16", PK10 (ZUSA-CAM-EMD-1/2)
- ABH ELECTRICAL POWER TRANSFERS (10) 24 AWG Wires (ABH-PT1000-US28)
- REV-A-SHELF Rev-A-Shelf - Re28 Inch Polymer Pie-Cut 2-Shelf Lazy Susan Blind Corner with Telescoping Shaft, Almond (6942-28-15-52)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- BALDWIN PRESTIGE Baldwin Prestige 180PAHXMDLARB11PSV1 Com (91800-040)
- CALLAN Callan KA6000 Chatham Series Grade 3 Residential Single Cylinder Handle Set; Oil Rubbed Bronze (KA6000)
- BALDWIN PRESTIGE Baldwin Prestige 180BNHXCYKRDB11PSV1 Com (91800-038)
- EMTEK Flat Black, Handleset, 4820HLOUS19RH (4820HLOUS19RH)
- Falcon Entry Door Handlesets