Shop All Keyed Entry Handlesets
Falcon
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Aged Bronze Finish
Mfr # W501PD D 643E
Zoro # G709994683
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Aged Bronze
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W501PD D 643E
- Zoro # G709994683
- UPC # 197163092598
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 7.25 in |
Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Aged Bronze |
Required Door Thickness | 1-3/8 in to 2 in |
Weight | 2.3 lb |
Material | Metal |
Description
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Aged Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Prime Coat Spring Hinge (DSH4R5USPW)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in, Base: Nylon (SG-02)
- ILCO Ilco: Key Blanks, 1007LA N.S. (07LA 43LA) (ILCO-1007LA)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 240, PK5 (ZUSAHSQ70240)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- JOHN STERLING Corp Cd-0155 Tap Mount Handle Holder (CD-0155)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT SB)
- EMTEK Flat Black Handleset 4811HMUS19LH (4811HMUS19LH)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.RENT)
- Falcon Entry Door Handlesets