Shop All Dummy Door Handles
Falcon
Grade 2 Double Dummy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Chrome Finish
Mfr # W18 Q 626
Zoro # G609948328
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 2
- Max. Door Width 3.75 in
- Fire Rated 3 Hours {A}
- Material Metal
- For Use With W Series Grade 2 Cylindrical Lever Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # W18 Q 626
- Zoro # G609948328
- UPC # 197163092796
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Dimensions
Max. Door Width | 3.75 in |
Length | 7.25 in |
Details
Item | Cylindrical Lock |
Grade | Grade 2 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Material | Metal |
For Use With | W Series Grade 2 Cylindrical Lever Locks |
Required Door Thickness | 1-3/8 in to 2 in |
Door Handing | Non-handed |
Cylinder Core Type | Non-Keyed |
Description
Grade 2 Double Dummy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 27 in. x 3/8 in. Spiral Non-Tilt Balance, Red Tip Single Pack (FM 2720)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913-48)
- KIPP Pin Retaining Cables with eye (K0367.0300)
- DON-JO Classic Wrap Around for Alarm LocK 2700, 3000, and 4100 Trilogy with 2-3/4" Backset and 1-3/4" Door (CW2710B)
- FALCON Grade 2 Dummy, Dane Lever, Keyless, US10B, (W12 D 613)
- FALCON Single Dummy Mortise Trim, Quantum Lever, Napa Escutcheon, Satin Chrome (MA12 QN 626)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- FALCON Single Dummy Mortise Trim, Dane Lever, Gala Rose, Satin Chrome (MA12 DG 626)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / right Handed /Venetian Bronze (KWS-788TNL-RDT-RH-11P)
- Falcon Door Lever Locksets