Shop All Keyed Entry Handlesets
Falcon
Grade 2 Cylindrical Lock, Entry Function, SFIC Prep With Construction Core, Dane Lever, Standard Ros
Mfr # B501HD D 626
Zoro # G909994599
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Chrome
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # B501HD D 626
- Zoro # G909994599
- UPC # 197163139897
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 8.25 in |
Width | 4.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/8 in to 2 in |
Weight | 5 lb |
Material | Metal |
Description
Grade 2 Cylindrical Lock, Entry Function, SFIC Prep With Construction Core, Dane Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 231, PK50 (ZUSAH70231)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H414)
- ILCO Ilco: Key Blanks, N54G DL 0(ILCO N1054G) (ILCO-N54G)
- STRYBUC Window Screen Pointer Swivel Latch, 25PK (90-124-25)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- BALDWIN RESERVE Baldwin Reserve SCWESXROUTAR112 Single C (SC.WESXROU.TAR.112)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURLTRR003 Single (SC.COLXCUR.L.TRR.003)
- KWIKSET Austin Handleset with Austin Lever - Deadbolt Keyed One Side - featuring SmartKey, Satin (KWS-800AUHXAUL-15-SMT-CP)
- Falcon Entry Door Handlesets