Shop All Keyed Entry Handlesets
Falcon
Grade 2 Cylindrical Lock, Entry Function, Less Cylinder, Quantum Lever, Standard Rose, Satin Chrome
Mfr # B501LD Q 626
Zoro # G509994708
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Chrome
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # B501LD Q 626
- Zoro # G509994708
- UPC # 197163139859
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 8.25 in |
Width | 4.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/8 in to 2 in |
Material | Metal |
Weight | 5 lb |
Description
Grade 2 Cylindrical Lock, Entry Function, Less Cylinder, Quantum Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN41-60-M12-125-D3-SK Leveling Feet (41-60-M12-125-D3-SK)
- BEST Key Blank, BEST Lock, Standard, TB Keyway (1A1TB1KS473KS800NKW)
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adj Flanged Foot (A10-0654-C)
- KEEDEX Door Loop, Surface Mount, SS, Gold (K-DLG)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- SURE-LOC HARDWARE Sure-Loc Hardware Wasatch Handleset, Sandstone Lever, Vintage Bronze, Left Hand (WS507-SS 11P LH)
- BALDWIN PRESTIGE Baldwin Prestige 180MDHXMDLARB11PSV1 Com (91800-037)
- EMTEK Oil Rubbed Bronze Handleset 4414LUUS10BRH (4414LUUS10BRH)
- KWIKSET Handleset Sex Nut Set And Wood Screw, Satin Brass Blackened (88322-5)
- Falcon Door Locks and Deadbolts