Shop All Keyed Entry Handlesets
Falcon
Grade 2 Cylindrical Lock, Entry Function, Less Cylinder, Dane Lever, Standard Rose, Dark Oxidized Sa
Mfr # B501LD D 613
Zoro # G009994574
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/8 in to 2 in
- Handle Length 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # B501LD D 613
- Zoro # G009994574
- UPC # 197163139880
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 8.25 in |
Width | 4.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/8 in to 2 in |
Weight | 5 lb |
Material | Metal |
Description
Grade 2 Cylindrical Lock, Entry Function, Less Cylinder, Dane Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Ceiling Tile 5Th Ave 2X4 (821220)
- TRIM-LOK Rubber Seal, 1 1/4" H, 100 ft L, D Shape (X2492BT-100)
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/4" (1XPE6)
- WRIGHT PRODUCTS Inside Latch, White, Heavy Duty (V444ISWH)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.LENT)
- KWIKSET Tavaris Exterior Single Cylinder Handleset Trim (800TVH-15-RCAL-RCS-LIP)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- KWIKSET PB Dakota Handleset (687DAXP 3 SMT CP)
- Falcon Entry Door Handlesets