Shop All Keyed Entry Door Handles
Falcon
Grade 2 Corridor Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome
Mfr # W571CP6D D 626
Zoro # G509957345
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 2 in
- Lockset Finish Satin Chrome
- Cylinder Core Type Key in Lever Cylinder
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # W571CP6D D 626
- Zoro # G509957345
- UPC # 197163092154
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Length | 7.25 in |
Width | 3.75 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 2 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | Key in Lever Cylinder |
Material | Metal |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Weight | 2.3 lb |
Description
Grade 2 Corridor Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2082-006K)
- EBERHARD MANUFACTURING CO Dovetail Rotary Only Righthand (EMC 9D-400-50 ZN RH)
- IVES COMMERCIAL Solid Brass 3-3/4" Solid Door Stop Bright Chrome Finish (60B26)
- DELTANA Hand Rail Brackets, 3" Projection Oil Rubbed Bronze (HRC253U10B)
- FALCON Storeroom Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Oil Rubbed Bronze (MA581L SG 613)
- FALCON Grade 2 Cylindrical Lock, Communicating Store Room Function, Key in Lever Cylinder, Dane Lever, Stan (B341CP6D D 626)
- FALCON Grade 1 Classroom Cylindrical Lock, Schlage FSIC Less Core, Quantum Lever, Standard Rose, Satin Chro (T561JD-SCH Q 626)
- FALCON Cylindrical Lock, T581JD-SCH D 626 (T581JD-SCH D 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Bright (W511PD Q 605)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581PD D 626)
- BRINKS COMMERCIAL Brinks Keyed Entry Lever ANSI Grade 2 2 in. (BC40049)
- Falcon Door Locks and Deadbolts