Shop All Keyless Entry Door Handles
Falcon
Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Nickel
Mfr # W161D Q 619
Zoro # G409957360
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Satin Nickel Plated Clear Coated
- Door Thickness 1-3/8 in to 2 in
- Fire Rated 3 Hours {A}
- Latch Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # W161D Q 619
- Zoro # G409957360
- UPC # 197163092833
- Country of Origin Taiwan, Province of China
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 7.25 in |
Outside Width | 3.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Satin Nickel Plated Clear Coated |
Door Thickness | 1-3/8 in to 2 in |
Fire Rated | 3 Hours {A} |
Grade | Grade 2 |
Case Material | Metal |
Description
Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Nickel Plated Clear Coated Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Balboa ENTR Door Lock SmartKey New Chass (405BL-26S)
- RICHELIEU HARDWARE 3 in (76.2 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP30576900)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- STERLING SEAL & SUPPLY 271 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A271X50)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Small Rose, Satin Chrome Finish (W161D SRD 626)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Dark Oxidized (W161D D 613)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1041R-26D-41 (LL1041R-26D-41)
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed (ND25D RHO 619)
- TOWNSTEEL Touch Keypad WiFi Smart Interconnect Lock, 99 pin codes, 300 MIFARE RFID cards capacity, 2 RFID Key (TNS-EG5RTT-SRH626-40WSC)
- GAAB - Electronic Keyless Smart Door Mortise Lock - Bluetooth / Fingerprint - APP Management - Black - En (GAB-R750-04)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610-BS)
- Falcon Door Lever Locksets