Shop All Keyless Entry Door Handles
Falcon
Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Dark Oxidized
Mfr # W161D D 613
Zoro # G509957383
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Door Thickness 1-3/8 in to 2 in
- Outside Width 3.75 in
- Latch Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # W161D D 613
- Zoro # G509957383
- UPC # 197163092857
- Country of Origin Taiwan, Province of China
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 3.75 in |
Latch Length | 7.25 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Door Thickness | 1-3/8 in to 2 in |
Fire Rated | 3 Hours {A} |
Grade | Grade 2 |
Case Material | Metal |
Description
Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- KABA ILCO Replacement Cutter for 2GVG9 (23RF)
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (SG-01)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In (4FCG8)
- FALCON Grade 2 Communicating/Exit Cylindrical Lock, Non-Keyed, Dane Lever, Small Rose, Satin Chrome Finish (W161D SRD 626)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL615-BS)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020S-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031BLL-626-41 (P2031BLL-626-41)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - White (LK-2835-WH)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Antique Brass (FE595 CAM609ACC)
- KWIKSET El Entry Levr Snkl Sc955 (99550-002)
- Falcon Door Lever Locksets