Shop All Electromagnetic & Electromechanical Locks
Falcon
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, SFIC Prep Less Core, 6 to 7 Pins, Dane Lev
Mfr # T881BD D 613 24V
Zoro # G809954952
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Input Voltage 24VDC
- Width 7 in
- Depth 4 in
- Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T881BD D 613 24V
- Zoro # G809954952
- UPC # 197163093182
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 7 in |
Depth | 4 in |
Length | 9.25 in |
Details
Item | Electric Cylindrical Lock |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Input Voltage | 24VDC |
Material | Bronze |
For Use With | T Series Grade 1 Electrified Locks |
Description
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, SFIC Prep Less Core, 6 to 7 Pins, Dane Lever, 3-1/2-in Rose Diameter, Dark Bronze Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500xRP75-4040xAL)
- FASTCAP Dual Sided Grommet, Wht, 2.5In (DUALLY 2.5 SINGLE WH)
- BALDWIN Estate Oil Rubbed Bronze Edge Pulls (0465.102)
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 3"W x 6"H x 3/4"P (PBP030X060X075FOS00)
- FALCON Electrified 25 Series Lever Trim, Fail Secure, Dane Lever Design, Right Hand Reverse (510L-D 32D RHR FSE)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, SFIC Prep Less Core, 6 to 7 Pins, Quantum Le (T851BD Q 626 24V)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- FALCON Electrified Locked Storeroom, Quantum Lever, SFIC Less Core, US26D (T881BD Q 626 24V)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- MS SEDCO Electrical Accessories (CP/TX-HH2)
- Falcon Electromagnetic & Electromechanical Locks