Shop All Keyed Entry Door Handles
Falcon
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 6 Pins, Dane Lever,
Mfr # T881CP6D D 626 24V KD
Zoro # G709952195
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Lockset Finish Satin Chrome
- Type Electric Cylindrical Lock
- Cylinder Core Type Conventional Cylinder
- Weight 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T881CP6D D 626 24V KD
- Zoro # G709952195
- UPC # 197163093168
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.25 in |
Width | 7 in |
Details
Lockset Grade | Grade 1 |
Lockset Finish | Satin Chrome |
Type | Electric Cylindrical Lock |
Cylinder Core Type | Conventional Cylinder |
Weight | 6 lb |
Fire Rated | 3 Hours |
Voltage | 24VDC |
Material | Brass or Bronze |
Description
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 6 Pins, Dane Lever, 3-1/2-in Rose Diameter, Matte Silver Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BSNYLB2-TEL)
- REV-A-SHELF Rev-A-Shelf - 6.5-Inch Base Cabinet Pullout Storage Organizer with Adjustable Wood Shelves and Chrome Rails (448-BC-6C)
- LCN 4021-REG LH AL SRI Surface Closers (4021-REG LH 689 SRI)
- ZORO SELECT Pull Handle, 6-1/2 In, Powder Coated, Unth. Through Holes (4PE22)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.1 (T381P6D Q 626)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511BD D 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Satin Nick (W511BD Q 619)
- FALCON Grade 1 Storeroom Cylindrical Lock, SFIC Prep With Construction Core, Quantum Lever, Standard Rose, (T581HD Q 626 43-005)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511BD D 626)
- KENAURD Kenaurd: Mortise Lockset Silver (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER-LH (KMLWL234-SS-SC1-LH)
- Falcon Keyed Entry Door Handles