Shop All Keyed Entry Door Handles
Falcon
Grade 1 Storeroom Cylindrical Lock, SFIC Prep With Construction Core, Quantum Lever, Standard Rose,
Mfr # T581HD Q 626 43-005
Zoro # G709952461
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Lockset Finish Satin Chrome
- Cylinder Core Type SFIC Prep With Construction Core
- Weight 5.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T581HD Q 626 43-005
- Zoro # G709952461
- UPC # 197163093311
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 9.25 in |
Width | 7 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | SFIC Prep With Construction Core |
Weight | 5.5 lb |
Material | Metal |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Description
Grade 1 Storeroom Cylindrical Lock, SFIC Prep With Construction Core, Quantum Lever, Standard Rose, 5-in Backset Extension, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3502)
- MAG-MATE Rare Earth Magnet Material, 74.8 lb. (CMP151212P2N42)
- LAMP 1-25/32" W x 2-31/64" H Satin Lift-Off Hinge (S-6173-5)
- TRIMCO Cylinder Pull Satin Stainless Steel 2"3-3/4" (1822.63)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T501BD D 626)
- FALCON Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Quantum Lever, Napa Escutcheon, Satin Chrome (MA381L QN 626)
- FALCON Asylum, Quantum Lever, SFIC Housing Less Core, US26D (T411BD Q 626)
- FALCON Falcon T511BD626 T Series Format Entry / Office Dane Lever Lock Less Core 23981145 Latch 5164 Strike (T511BD626)
- FALCON Grade 1 Storeroom Cylindrical Lock, Dane Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Finish (K581LD D 613)
- FALCON Grade 2 Storeroom Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Brass Finish (W581LD D 606)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, MOR Trim, Satin Chrome (MOR8864FL 626)
- Falcon Keyed Entry Door Handles