Shop All Privacy Door Handles
Falcon
Grade 1 Privacy Cylindrical Lock, Non-keyed, Quantum Lever, Standard Rose, Dark Oxidized Satin Bronz
Mfr # T301S Q 613
Zoro # G509948558
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-Handed
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T301S Q 613
- Zoro # G509948558
- UPC # 197163093694
- Country of Origin Mexico
- Category Privacy Door Handles
Dimensions
Handle Length | 9.25 in |
Width | 7 in |
Details
Item | Cylindrical Lock |
Hand | Non-Handed |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Material | Metal |
Description
Grade 1 Privacy Cylindrical Lock, Non-keyed, Quantum Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Uninsulated Fire Rated Access Door, KRP-250FR Keyed Paddle Latch Prime 36x36 (NKRPP3636PH)
- SDC Door Position Switches & Contacts (MC-7 SDC)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8160192140)
- CROWN 4-5/8" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8109210B)
- FALCON Cylindrical Lock, W301S D 613 (W301S D 613)
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S D 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S Q 626)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Satin Brass Fnsh, Non-handed (W301S D 606)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Bright Chrm Fnsh, Non-handed (W301S D 625)
- SARGENT 8200 Series Mortise Lock Mechanical Privacy Bedroom or Bath LN Trim L Rose Satin Chrome Plated Finis (SRG-8265-LNL-26D)
- Falcon Privacy Door Handles