Shop All Passage Door Handles
Falcon
Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Flat Black Coated Fin
Mfr # T101S D 622
Zoro # G009948256
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T Series Grade 1 Cylindrical Lever Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Finish Flat Black Coated
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # T101S D 622
- Zoro # G009948256
- UPC # 197163093786
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Width | 7 in |
Length | 9.25 in |
Depth | 3.75 in |
Details
For Use With | T Series Grade 1 Cylindrical Lever Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Finish | Flat Black Coated |
Fire Rated | 3 Hours {A} |
Net Weight | 5.5 lb |
Cylinder Core Type | Non-keyed |
Door Handing | Non-Handed |
Item | Cylindrical Lock |
Material | Metal |
Description
Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Flat Black Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/8 Inch Backset, SFIC Less Core-Small (L2080-IC-8-26D)
- DON-JO 4" x 16" Push Plate Cut for Lever (CFL71630)
- AMERICAN GARAGE DOOR SUPPLY Hinge, Sectional Overhead Doors, PK4 (HH114)
- FALCON Passage Mortise Lock, Avalon Lever, Napa Escutcheon, Satin Chrome (MA101 AN 626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- FALCON Bright Brass Passage W101D605 (W101D605)
- FALCON W Series Passage Avalon Lever Lock with 30206 Latch 30148 Strike Satin Chrome Finish (W101A626)
- FALCON Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Satin Brass Finish (T101S D 606)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S Q 626)
- COPPER CREEK Modern Lever Passage Function, Satin Stainless (ML2220SS)
- Falcon Door Lever Locksets