Shop All Door Closers
Falcon
Grade 1 Heavy Duty Surface Door Closer, Spring-n-Stop Arm, Push Side Parallel Arm Mount, Size 1 to 6
Mfr # SC71A SS AL
Zoro # G009957036
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Housing Depth 3 in
- Housing Length 14 in
- Material Metal
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC71A SS AL
- Zoro # G009957036
- UPC # 197163097418
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3 in |
Housing Length | 14 in |
Width | 5.5 in |
Details
Item | Surface Closers |
Finish | Aluminum Painted |
Material | Metal |
Door Handing | Non-Handed |
Arm Type | Spring-n-Stop Arm |
For Use With | SC70 Series Surface Closers |
Description
Grade 1 Heavy Duty Surface Door Closer, Spring-n-Stop Arm, Push Side Parallel Arm Mount, Size 1 to 6, Full Plastic Cover, Aluminum Painted Finish, Non-Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Transitional Spindles (0511.004.A)
- OEM OEM: REF: 1999-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-42120 / HYQ12BBX (OR-TOY023)
- AMERIMAX HOME PRODUCTS 24 Stone Splash Block (3013-12)
- MAG-MATE Shielded Magnet, Neodymium, 1/2 in. (RBS5050)
- FALCON SC70 Series Surface Closers (SC70A-3049DS DKB)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Matte Brass (SC61A RWPA BR)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior (SC71A DS DKB)
- FALCON Medium Duty Surface Door Closer with Hold Open Arm and Parallel Arm Bracket Matte Black Finish (SC81AHWPAMTBK)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A HWPA DKB)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7032LP)
- Falcon Door Closers & Accessories