Shop All Keyed Entry Handlesets
Falcon
Grade 1 Entry Cylindrical Lock, SFIC Prep With Construction Core, Quantum Lever, Standard Rose, Sati
Mfr # T501HD Q 626
Zoro # G809994712
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-Handed
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T501HD Q 626
- Zoro # G809994712
- UPC # 197163093588
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9.25 in |
Width | 7 in |
Details
Item | Cylindrical Lock |
Hand | Non-Handed |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Material | Metal |
Weight | 5.5 lb |
Description
Grade 1 Entry Cylindrical Lock, SFIC Prep With Construction Core, Quantum Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Schlage SC1 Key Blank, Brass Construction, For 5-Pin Schlage C-Keyway 50 Pack (MP66750)
- MSI Retro Bianco Arabesque SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0236-SAM)
- CODEL DOORS 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Satin Chrome (SPDB478U26D)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- BALDWIN ESTATE Entry Handlesets Satin Black (85392.190.RENT)
- EMTEK Oil Rubbed Bronze Handleset 4811HMUS10BLH (4811HMUS10BLH)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85315.003.ENTR)
- BALDWIN ESTATE Entry Handlesets Satin Black (6973.190.ENTR)
- Falcon Keyed Entry Handlesets