Shop All Keyed Entry Handlesets
Falcon
Grade 1 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated Fi
Mfr # T501BD D 622
Zoro # G709994614
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-Handed
- Grade Grade 1
- Finish Flat Black Coated
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T501BD D 622
- Zoro # G709994614
- UPC # 197163093618
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9.25 in |
Width | 7 in |
Details
Item | Cylindrical Lock |
Hand | Non-Handed |
Grade | Grade 1 |
Finish | Flat Black Coated |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Material | Metal |
Weight | 5.5 lb |
Description
Grade 1 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B780L)
- MSI Blue Pearl SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0049-SAM)
- ZORO SELECT Brace, Corner, 5 In (4PB65)
- BRADY Lockout Cable, 8 ft. L (50932)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6375.102.R)
- BALDWIN ESTATE Entry Handlesets Satin Black (6560.190.ENTR)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6321.102.L)
- CORBIN RUSSWIN Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze (ML2051 KK 613)
- Falcon Door Locks and Deadbolts