Shop All Keyed Entry Handlesets
Falcon
Grade 1 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Dark Oxidized Satin
Mfr # T501BD D 613
Zoro # G809994620
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-Handed
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T501BD D 613
- Zoro # G809994620
- UPC # 197163093625
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9.25 in |
Width | 7 in |
Details
Item | Cylindrical Lock |
Hand | Non-Handed |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Weight | 5.5 lb |
Material | Metal |
Description
Grade 1 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Door Mount, Unfinished (19-134)
- COMMAND Jumbo Universal Picture Hanger, 1, PK24 (17048)
- BRINKS Braided Steel Cable 15' long with Looped Ends (175-38150)
- KEYLESS FACTORY Keyless Factory: 2009-2014 Acura TL / 4-Button Smart Key / PN: 72147-TK4-A71 / M3N5WY8145 (RSK-ACU-TL14)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6573.050.ENTR)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT 15)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (M504.102.LENT)
- Falcon Keyed Entry Handlesets