Shop All Keyed Entry Handlesets
Falcon
Grade 1 Entry Cylindrical Lock, Less Cylinder, Quantum Lever, Standard Rose, Satin Chrome Finish
Mfr # T501LD Q 626
Zoro # G309994717
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-Handed
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T501LD Q 626
- Zoro # G309994717
- UPC # 197163093557
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9.25 in |
Width | 7 in |
Details
Item | Cylindrical Lock |
Hand | Non-Handed |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Weight | 5.5 lb |
Material | Metal |
Description
Grade 1 Entry Cylindrical Lock, Less Cylinder, Quantum Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1005ETPCRCR)
- TRIMLITE 36"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3068pri1501CLETRH1D4916)
- VON DUPRIN Elec. Strike, 12/24VDC, M.Duty, Fail Secure (5100-3FP SP28)
- SOUTH MAIN HARDWARE 10 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-10)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- WESLOCK Parkside Single Cylinder Handleset Somerset Trim Oil Rubbed Bronze (02820-1V1FR2D)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85320.102.ENTR)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85360.056.ENTR)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- Falcon Keyed Entry Handlesets