Shop All Keyed Entry Handlesets
Falcon
Grade 1 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish
Mfr # T501LD D 626
Zoro # G209994565
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-Handed
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T501LD D 626
- Zoro # G209994565
- UPC # 197163093564
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9.25 in |
Width | 7 in |
Details
Item | Cylindrical Lock |
Hand | Non-Handed |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Weight | 5.5 lb |
Material | Metal |
Description
Grade 1 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Block Magnet 1/2"X1"X2" (07378X56DSP)
- BALDWIN Estate Lifetime Brass Surface Bolts (0321.003)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Matte Black (GB6001GMB)
- CAL-ROYAL Grade 1 Cylindrical Lock, 30-Passage, GN-Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (GN30-26D)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR150 Double C (DC.COLXROU.TRR.150)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.R)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6571.102.ENTR)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Vintage Bronze (AN507 11P)
- Falcon Keyed Entry Handlesets