Shop All Keyed Entry Handlesets
Falcon
Grade 1 Entry Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Dark Oxidized Sati
Mfr # T501CP6D D 613
Zoro # G109994634
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-Handed
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Handle Length 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T501CP6D D 613
- Zoro # G109994634
- UPC # 197163093595
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 9.25 in |
Width | 7 in |
Details
Item | Cylindrical Lock |
Hand | Non-Handed |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Material | Metal |
Weight | 5.5 lb |
Description
Grade 1 Entry Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Base Wall Vinyl 4 X 4In Beige (75259)
- ZORO SELECT 20 lb. Ferrite Magnetic Mount Hook (35HV66)
- COMPONENT HARDWARE Stainless Steel Heavy-DutyTubular Handle (P47-1018)
- TRINE Trine 4200 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (4200 32D)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Basel Square Handleset Trim, Satin Nickel (KN507-S-BS-SQ 15)
- BALDWIN ESTATE Double Cylinder Entry Handlesets Antique Brass (85345.050.2DC)
- Falcon Door Locks and Deadbolts