Shop All Keyed Entry Door Handles
Falcon
Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Quantum Lever, Napa Escutcheon, Satin Chrome
Mfr # MA381L QN 626
Zoro # G009952901
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Material Brass or Bronze
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA381L QN 626
- Zoro # G009952901
- UPC # 197163115389
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 9 in |
Length | 10.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Brass or Bronze |
Cylinder Core Type | Less Cylinder |
Type | Mortise Lock |
Weight | 7 lb |
Description
Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Quantum Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 5" x 1/2" x 72" ADA Compliant Bumper Threshold (896V72)
- AMEROCK Variable Overlay Self-Closing, Face Mount Flat Black Hinge - 1 Pair (BPR3429FB)
- ROCKWOOD Hinge Pin Door Stop, Bright Brass (528.BP)
- AMERIMAX HOME PRODUCTS ELBOW ""A"" 3""X4"" ALUM WHT (47264)
- FALCON Asylum, Quantum Lever, SFIC Housing Less Core, US26D (T411BD Q 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581CP6D D 626)
- FALCON Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Chrome (MA381L DN 626)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 6 Pins, Dane Lever, (T881CP6D D 626 24V KD)
- FALCON Apartment Corridor Door Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA531P SN 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511PD D 626)
- BRINKS COMMERCIAL Brinks Keyed Entry Lever ANSI Grade 2 2 in. (BC40049)
- Falcon Door Locks and Deadbolts