Shop All Keyed Entry Door Handles
Falcon
Grade 1 Apartment Exit Mortise Lock, Dane Lever, Napa Escutcheon, RH, Satin Chrome
Mfr # MA381P DN 626 RH
Zoro # G209952923
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Material Brass or Bronze
- Cylinder Core Type Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # MA381P DN 626 RH
- Zoro # G209952923
- UPC # 197163115358
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 9 in |
Length | 10.25 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Material | Brass or Bronze |
Cylinder Core Type | Conventional Cylinder |
Weight | 7 lb |
Type | Mortise Lock |
Description
Grade 1 Apartment Exit Mortise Lock, Dane Lever, Napa Escutcheon, RH, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Marlo Cabinet Knob (972L-SN)
- RANDALL 1 3/4In. HAMMERED SEAM BINDER (3 FT A-64-H)
- EKENA MILLWORK 8"W x 8"H x 3/4"D, Medium Caputo Corner, Alder (ONL08X08X01CAAL)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/4 in (1XRY1)
- FALCON Grade 2 Dormitory, Dane Lever, SFIC Housing Less Core, US26D (B611BD D 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581CP6D D 626)
- FALCON Cylindrical Lock, W581BD SRD 626 (W581BD SRD 626)
- FALCON Storeroom Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Oil Rubbed Bronze (MA581L SG 613)
- FALCON Falcon W581BD626 W Series Small Format Storeroom Dane Lever Lock Less Core 30197 Latch 30148 Strike (W581BD626)
- FALCON Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Bright Brass (W581BD Q 605)
- SCHLAGE COMMERCIAL Satin Chrome Exit A25LEV626 (A25LEV626)
- Falcon Keyed Entry Door Handles