Shop All Exit Device Trims
Falcon
Falcon Exit Device Trim
Mfr # 712L-C D SP313 RHR
Zoro # G910052677
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Varies
- For Use With Falcon Exit Device Trim
- Color Dark Bronze Painted
- Finish Dark Bronze Painted
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 712L-C D SP313 RHR
- Zoro # G910052677
- UPC # 197163236091
- Country of Origin Mexico
- Category Exit Device Trims
Details
Material | Varies |
For Use With | Falcon Exit Device Trim |
Color | Dark Bronze Painted |
Finish | Dark Bronze Painted |
Application | Exit Device Trim |
Exit Device Type | Trim |
Fire Rated | No |
Includes | Exit Device Trim |
Description
24 Series Lever Trim, Classroom Function, Dane Lever Design, Concealed Vertical Rod Application, Right Hand Reverse, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME GARD Duct Access Door, UL Rated, 23 x 19 (6EJA8)
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- MIDWEST FASTENER 1/2" x 3/4" Plastic Tack Glides 30PK (68141)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (3070pri1501CLETRH1D4916)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- FALCON Exit Device Trim (212-L SP28)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- FALCON Exit Trim, Classroom, Dane Lever, Less Cylinder, SP28, LHR (912L SP28 DANE LHR)
- FALCON 712L-RV US26D RHR DANE Lock Exit Device Trim (712L-R/V D 26D RHR)
- VON DUPRIN VonDuprin:Von Duprin - 22L06 - Rim Exit Device with 230L Trim 06 Lever - Aluminum Finish - 3 Foot (VNDP-22L06-3-SP28)
- Falcon Door Exit Devices