Shop All Exit Devices
Falcon
F-25-R-L-NL-D 4 32D Exit Device
Mfr # F-25-R-L-NL-D 4 32D RHR
Zoro # G110059070
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rim Exit Devices
- Application 25 Series Exit Devices
- Color Satin Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # F-25-R-L-NL-D 4 32D RHR
- Zoro # G110059070
- UPC # 197163185719
- Country of Origin United States
- Category Exit Devices
Details
Includes | Rim Exit Devices |
Application | 25 Series Exit Devices |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Fire Rated 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 4 Ft. Device, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-002)
- MCKINNEY 4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (TA2314 4 1/2 X 4 1/2 32D)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4S)
- TY-FLOT FME Cover, 4"dia. x 6"D, Pink, PK30 (CBFR4PK)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN US28)
- FALCON Exit Device, SS, 48in.Door W., Series 19 (F19-R-EO SP28 4FT)
- FALCON RIM Exit Device, 42", US28 (1790EO 42IN US28)
- FALCON Vertical Rod, 48 in. Door W, Series 25 (25-V-EO 4 26D)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- FALCON Exit Device, Aluminum, Not Fire Rated (25-R-EO 4 28)
- YALE Surface Vertical Rod, Standard Duty (2110-SB)
- Falcon Door Exit Devices