Shop All Exit Devices
Falcon
F-25-M-EO 4 26D Exit Device
Mfr # F-25-M-EO 4 26D RHR
Zoro # G010059002
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Application 25 Series Exit Devices
- Color Satin Chrome
- Includes Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # F-25-M-EO 4 26D RHR
- Zoro # G010059002
- UPC # 197163202935
- Country of Origin United States
- Category Exit Devices
Details
Material | Brass or Bronze |
Application | 25 Series Exit Devices |
Color | Satin Chrome |
Includes | Mortise Exit Devices |
Description
Fire Rated 25 Series Exit Device, Mortis, Exit Only, 4 Ft. Device, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter House/Office Universal Key Blank 80 CG16 IN8 RO1 Single, 10PK (88064)
- SIMPLEX Push Button Exit Trim, Key Override (201526D41)
- KERI SYSTEMS Proximity Key Fob, 1-1/2" H, PK10 (PKT-10X-10)
- SPEC Compression Spring, Stainless Steel, PK10, C07200630620S (C07200630620S)
- FALCON Lever, Quantum, RH Reversible, Silver (912L SP28 RHR QUANTUM)
- FALCON Exit Device, SS, 48in.Door W., Series 19 (F19-R-EO SP28 4FT)
- FALCON Lever, Dane, Field Reversible, Silver (510L-BE-D US26D)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN DC13)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, RHR (19-V-EO SP28 3 RHR)
- FALCON F-25-C-L-NL-Q 3 32D Exit Device (F-25-C-L-NL-Q 3 32D RHR)
- ARM-A-DOR Alarmed Exit Device (A101-013)
- Falcon Exit Devices