Shop All Exit Device Trims
Falcon
Exit Device Trim
Mfr # 240-NL SP28
Zoro # G310056428
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Aluminum Painted
- Door Handing Non-Handed
- Function Pull Plate Night Latch
- Cylinder Type Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 240-NL SP28
- Zoro # G310056428
- UPC # 197163196760
- Country of Origin United States
- Category Exit Device Trims
Details
Grade | Grade 1 |
Finish | Aluminum Painted |
Door Handing | Non-Handed |
Function | Pull Plate Night Latch |
Cylinder Type | Rim |
Application | Exit Device Trim |
Fire Rated | Yes {Variable} |
For Use With | Falcon Exit Device Trim |
Description
Grade 1 Exit Device Trim, Raises Lip Pull Plate Nightlatch Pull Trim, Non-Handed, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, Type Y154P, PK15 (5ZLG1)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- EMTEK Satin Brass Handleset 4819ROUUS4 (4819ROUUS4)
- DELTA LOCK Ratchet Lock Housing, 1-3/16 in. (G RI1875 R315 PC HSG)
- FALCON Falcon Exit Device Trim (510L-A US26D)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 313AN)
- FALCON Exit Device Trim (510L-S US26D)
- FALCON 912L-NL SP313 RHR DANE Exit Device Trim (912L-NL SP313 DANE RHR)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- Falcon Door Exit Devices