Shop All Exit Device Trims
Falcon
Exit Device Trim
Mfr # 218-NL US32D
Zoro # G410056168
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- For Use With Falcon Exit Device Trim
- Cylinder Type Rim
- Finish Satin Stainless Steel
- Function Pull Plate Night Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 218-NL US32D
- Zoro # G410056168
- UPC # 197163196753
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
For Use With | Falcon Exit Device Trim |
Cylinder Type | Rim |
Finish | Satin Stainless Steel |
Function | Pull Plate Night Latch |
Fire Rated | Yes {Variable} |
Door Handing | Non-Handed |
Grade | Grade 1 |
Description
Grade 1 Exit Device Trim, Handle Pull Plate Nightlatch Pull Trim, Non-Handed, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Roller, 5-1/2"L x 4"W (4PE68)
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A72)
- HARDWARE RESOURCES 1-3/8"x2" Z-shaped Aluminum Panel Connector (200-ZB)
- BANSBACH EASYLIFT Shock Absorber, 7700 lb., M42x1.5,213mm L (FHD-A1-1-104)
- FALCON 912L-NL SP313 RHR DANE Exit Device Trim (912L-NL SP313 DANE RHR)
- FALCON Exit Trim, Passage, Dane Lever, Keyless, SP28, LHR (912L-BE SP28 DANE LHR)
- FALCON Exit Device Trim (510L-S US26D)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- FALCON Exit Trim, Night Latch, Dane Lever, Less Cylinder, SP28, LHR (912L-NL SP28 DANE LHR)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- DORMA Escutcheon R Lever Trim, Nightlatch Function, Key Retracts Latchbolt, Schlage C Keyway, 630 (YR09-630)
- Falcon Exit Device Trims